Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q200NYRP05 BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BE
SPARTEX V42Q200NYRP05 BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BE
Caster for transport Spartex
References
spartex:
UK-V42Q200NYRP05
rubix:
230A3978
Technical specifications
Load capacity
400
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V42Q200NYRP05 BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BE
PLATE FIXING BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.44
excl. VAT
/
Each
£
52.13
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V82Q080GNJB12 STAINLESS BRAKED CASTOR 80MM RUBBER TYRED WHEEL
BLICKLE105445 125 X 35MM BLACK NYLON CASTOR WHEEL
SPARTEX VSLF100NPJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V50A125NYJP05HD SWIVEL CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX V70V075PNJB12 SWIVEL CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
BLICKLE HEAVYDUTYCASTOR ALBS-200/20K
SPARTEX VSLF200NPJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
CAST IRON FIXED PLATE 200MM 1100KG
SPARTEX V50A200ARJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX VSL100NYJHDP05SWB BRAKED SWIVEL CASTOR 100MM NYLON WHEEL BALL
SPARTEX V51A100PTJP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V42Q200SRRP05 BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED
NYLON FIXED PLATE 300MM 3000KG
SPARTEX VSL150NPJP05SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
BLICKLE 125MM SWIVEL CASTOR LKX-POTH 125XK-3-FI