Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V50A200ARJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V50A200ARJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
Caster for transport Spartex
References
spartex:
UK-V50A200ARJP05
rubix:
230A4056
Technical specifications
Load capacity
400
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V50A200ARJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
PLATE FIXING SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.12
excl. VAT
/
Each
£
80.54
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
NYLON SWIVEL PLATE 300MM 3000KG
SPARTEX V51Q100EAPJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V80Q160GNJP05 STAINLESS SWIVEL CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX VFH125ARJP06 FIXED CASTOR 125MM RUBBER TYRED WHEEL BALL BEARIN
SPARTEX V81Q125NYPP04 STAINLESS FIXED CASTOR 125MM NYLON WHEEL PLAIN B
SPARTEX V72V125PNJB12 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V70V075PNJB12 SWIVEL CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
POLYURETHANE FIXED PLATE 250MM 2000KG
JACKING UNIT SIDE WINDING 250MM TWIN WHEEL POLYURE
SPARTEX 2VSH200NPJP06 TWINWHEEL SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX V422PNBSWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V32V125TRPP02 BRAKED SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER
SPARTEX VSL125ARJP05 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
RUBBER FIXED PLATE 100MM 200KG
SCENERY SKATE LOW LEVEL POLYURETHANE TWIN SWIVEL 48MM