Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q200SRRP05 BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED
SPARTEX V42Q200SRRP05 BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED
Caster for transport Spartex
References
spartex:
UK-V42Q200SRRP05
rubix:
230A3982
Technical specifications
Load capacity
205
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V42Q200SRRP05 BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED
PLATE FIXING BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
205
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.25
excl. VAT
/
Each
£
33.90
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V80Q080GNJP04 STAINLESS SWIVEL CASTOR 80MM RUBBER TYRED WHEEL
POLYURETHANE SWIVEL CASTOR 80MM 210KG
BLICKLE LKRA-TPA 80KF-FI-ELS 624882 LIGHT DUTY SWIVEL CASTOR
LRXA-PO.50GEXV03 S/S LIGHT DTY SWVL CASTOR B/HOLE NYLON
SPARTEX V72V075NYJP04 BRAKED CASTOR 75MM NYLON WHEEL BALL BEARING
SPARTEX VSH150ARJP06 SWIVEL CASTOR 150MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX VFH150ARJP06 FIXED CASTOR 150MM RUBBER TYRED WHEEL BALL BEARIN
CAST IRON FIXED PLATE 200MM 1100KG
SPARTEX VSH150NYJHDP06SWB BRAKED SWIVEL CASTOR 150MM NYLON WHEEL BALL
BLICKLE L-POTH 125R-FI PRESSED STEEL SWIVEL 125MM CASTOR 80 X 60 MM
BLICKLE 754265 CASTOR S/S BX-POHI 100G EACH
BLICKLE LS-GTH 302K-ST CASTOR
SPARTEX V80Q125PNPB12 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V52Q150EAPJP05 BRAKED CASTOR 150MM POLYURETHANE TYRED WHEEL
SPARTEX V50Q200PTJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL