Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q080PNRP04 BRAKED SWIVEL CASTOR 80MM POLYURETHANE TYRED WHE
SPARTEX V42Q080PNRP04 BRAKED SWIVEL CASTOR 80MM POLYURETHANE TYRED WHE
Caster for transport Spartex
References
spartex:
UK-V42Q080PNRP04
rubix:
230A3932
Technical specifications
Load capacity
150
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX V42Q080PNRP04 BRAKED SWIVEL CASTOR 80MM POLYURETHANE TYRED WHE
PLATE FIXING BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.35
excl. VAT
/
Each
£
14.82
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE 250MMSWIVBRAKCASTOR LS-GTH252K-ST
POLYURETHANE FIXED PLATE 150MM 750KG
POLYURETHANE FIXED PLATE 100MM 300KG
SPARTEX V52A100ARJP04 BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BA
LKPXA-PO.80G-FI S/S LIGHT DTY SWVL STP FIX BRK NYLON
SPARTEX V41Q125GNRP04 FIXED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPEED RUBBER SWIVEL PLATE 200MM 500KG
SPARTEX VSL100NYJHDP05 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V72V075BNJB12 BRAKED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V32V050TRPP01 BRAKED SWIVELCASTOR 50MM THERMOPLASTIC RUBBER TY
SPARTEX V70V125PNJP04 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPARTEX 28902GBFR HIGH TEMPERATURE BRAKED CASTOR 80MM THERMOPLASTIC WH
SPARTEX V41Q160BLRP05 FIXED CASTOR 160MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V822NYB SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
SPARTEX V52Q100EAPJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL