Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V70V125PNJP04 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V70V125PNJP04 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
Caster for transport Spartex
References
spartex:
UK-V70V125PNJP04
rubix:
230A3794
Technical specifications
Load capacity
170
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V70V125PNJP04 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
PLATE FIXING SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
170
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.41
excl. VAT
/
Each
£
16.09
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
JACKING UNIT SIDE WINDING 200MM NYLON
SPARTEX V41Q080NYRP04 FIXED CASTOR 80MM NYLON WHEEL ROLLER BEARING
STAINLESS NYLON FIXED PLATE 200MM 800KG
BLICKLE 852055 LO-ALEV 127K-SG-RI4
SPARTEX V30V050POPB10 SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PLAIN BOR
SPARTEX V42Q160BNJP05 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA
SPARTEX V32V125POPP02 BRAKED SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL P
SPARTEX V82Q125NYPB12 STAINLESS BRAKED CASTOR 125MM NYLON WHEEL PLAIN
SPARTEX 2V32V050POPP01 TWINWHEEL BRAKED CASTOR 50MM POLYPROPYLENE WHEE
BLICKLE 40MMSWIVBRKDCASTOR LKR-SPO-100K-FI
SPARTEX V50Q125PTJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX 2V30V075POPB10 TWINWHEEL CASTOR 75MM POLYPROPYLENE WHEELS PLAI
SPARTEX 28706FR HIGH TEMPERATURE BRAKED CASTOR 100MM THERMOPLASTIC WHE
SPARTEX VSLF125NPJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V41Q080PNRP04 FIXED CASTOR 80MM POLYURETHANE TYRED WHEEL ROLLE