Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 28902GBFR HIGH TEMPERATURE BRAKED CASTOR 80MM THERMOPLASTIC WH
SPARTEX 28902GBFR HIGH TEMPERATURE BRAKED CASTOR 80MM THERMOPLASTIC WH
Caster for transport Spartex
References
spartex:
UK-28902GBFR
rubix:
230A4396
Technical specifications
Load capacity
120
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX 28902GBFR HIGH TEMPERATURE BRAKED CASTOR 80MM THERMOPLASTIC WH
HIGH TEMPERATURE SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 80MM THERMOPLASTIC WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
120
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.10
excl. VAT
/
Each
£
46.92
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V41Q160GNJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V629PNB FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL ROLLER BEA
BLICKLE WHEEL VPP200/20G
HIGH TEMP WHEEL SWIVEL PLATE BRAKE 100MM 180KG AT 2
BLICKLE LE-PO-125K-FI SWIVEL CASTOR STOP FIX BRAKE
SPARTEX V42Q080BLRP04 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
BLICKLE-LK-POEV-100R-1 CASTOR
BLICKLE LS-GTH 302K-ST CASTOR
BLICKLE LE-PPN-100G SWIVEL CASTOR WITH TOP PLATE
NYLON SWIVEL CASTOR 100MM 270KG LOAD
SPARTEX VSL100NPJP05-DL DIRECTIONAL LOCK CASTOR 100MM POLYURETHANE TYR
SPARTEX V30V050POPB10 SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PLAIN BOR
GATE CASTOR SWIVEL 75KG
SPARTEX V32V050TRPB10 BRAKED SWIVEL CASTOR 50MM THERMOPLASTIC RUBBER T
SPARTEX V82Q080PNRP04 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED