Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V822NYB SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
SPARTEX V822NYB SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
Caster for transport Spartex
References
spartex:
UK-V822NYB
rubix:
230A4031
Technical specifications
Load capacity
500
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V822NYB SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
PLATE FIXING SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
500
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.68
excl. VAT
/
Each
£
57.22
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V522PNBSWB SWIVEL BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
BLICKLE HTH 80X56/20-56K ROLLERS
STAINLESS NYLON SWIVEL PLATE BRAKED 200MM 800KG
SPARTEX 28310HD HIGH TEMPERATURE STAINLESS CASTOR 125MM THERMOPLASTIC
BLICKLE 852005 LUH-ALEV 127K-FI-SG
SPARTEX V40Q100SRRP04 SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V829NYB FIXED CASTOR 200MM NYLON WHEEL ROLLER BEARING
BLICKLE 7682 L-G 150G CASTOR
SPARTEX V71V125BNJP04 FIXED CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V52Q125APJP05 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V52Q125EAPJP05 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V40Q160NYRB12 SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BEARING
BLICKLE FIXED CASTOR BLICKLE-BS-SPO-150K
SPARTEX V41Q100GNRP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V40Q100BNRP04 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER