Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q200SRRB12 BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED
SPARTEX V42Q200SRRB12 BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED
Caster for transport Spartex
References
spartex:
UK-V42Q200SRRB12
rubix:
230A3981
Technical specifications
Load capacity
205
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V42Q200SRRB12 BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
205
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.92
excl. VAT
/
Each
£
35.90
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSL150NYJHDP05 SWIVEL CASTOR 150MM NYLON WHEEL BALL BEARING
BLICKLE 755274 FF160 TRUCK LOCK
BLICKLE 80MM PALLET ROLLER HTH 80X70/20-70K
SPARTEX VSH200PTJP06 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
BLICKLE FIXED CASTOR BKPXA-PATH-80G
SPARTEX V42Q080BNRP04 BRAKED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
BLICKLE 260075 POTH150/20K THERMOPLASTIC POLYURETHANEHD NYLON WHEEL
HIGH TEMP ORANGE EPOXY RESIN FIXED PLATE 100MM 15
SPARTEX V40Q125PNRB12 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROL
SPARTEX V51Q125APJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL
BLICKLE FSTH 60X20/20-12K GUIDE ROLLER WHEEL
SPARTEX V32V125TRPP02 BRAKED SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER
HIGH TEMPERATURE EPOXY RESIN NEW STYLE 160KG 100MM
SPRUNG LOADED RUBBER SWIVEL PLATE 150MM 200KG
SPARTEX V40Q100NYRB12 SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING