Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q100NYRB12 SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
SPARTEX V40Q100NYRB12 SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
Caster for transport Spartex
References
spartex:
UK-V40Q100NYRB12
rubix:
230A3851
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V40Q100NYRB12 SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
SINGLE HOLE FIXING SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.67
excl. VAT
/
Each
£
14.00
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V71V100NYJP04 FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX VSL125ARJP05 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V82Q100PNPB12 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
SPARTEX V41Q125GNRP04 FIXED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPARTEX V70V100TRJP04 SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
BLICKLE 321554 CASTOR STEEL FIXED 100MM WHEEL 125MM HEIGHT POLY
SPARTEX V40Q200GNJB12 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V40Q200BNJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V42Q080BLRB12 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
SPARTEX 2V32V075TRPP01 TWINWHEEL BRAKED CASTOR 75MM RUBBER TYRED WHEEL
BLICKLE BLICKLE-267161 LO-GTH 200K SWIVEL CASTOR
SPARTEX 28902GB HIGH TEMPERATURE CASTOR 80MM THERMOPLASTIC WHEEL PLAIN
BLICKLE LIR-ALSI 100G 754715
BLICKLE BRXA-PATH 50KD-FK FIXED CASTOR
SPARTEX V40Q080BNRB12 SWIVEL CASTOR 80MM RUBBER TYRED WHEEL ROLLER