Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V50A160APJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V50A160APJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL BAL
Caster for transport Spartex
References
spartex:
UK-V50A160APJP05
rubix:
230A4050
Technical specifications
Load capacity
550
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V50A160APJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL BAL
PLATE FIXING SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
550
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.99
excl. VAT
/
Each
£
85.19
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V81Q200GNJP05 STAINLESS FIXED CASTOR 200MM RUBBER TYRED WHEEL
SPARTEX V52Q100EAPJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
BLICKLE NYLON WHEEL PO125/20G
BLICKLE PHN 200/20G CLASSIC THERMOSET WHEEL 200MM 231530
SPARTEX V51Q160ARJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL
BLICKLE SWIVEL WITH BREAKE LE-VPP-125G-FI
BLICKLE CASTOR WHEEL BLICKLE-LER-VE-125R-FI
RUBBER SPEED SWIVEL PLATE 400MM 950KG
BLICKLE 269662 PHN 102/15G WHEEL DIA 100MM WIDTH 38MM HUB LENGTH 45MM
SPARTEX V80Q080GNJP04 STAINLESS SWIVEL CASTOR 80MM RUBBER TYRED WHEEL
HIGH TEMP ORANGE EPOXY RESIM SWIVEL PLATE 100MM 15
SPARTEX V70V100NYJB12 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX VSL125PTJP05SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
GATE CASTOR SWIVEL 75KG
SPARTEX V50Q250ARJP05 SWIVEL CASTOR 250MM RUBBER TYRED WHEEL