Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V70V100NYJB12 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V70V100NYJB12 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
Caster for transport Spartex
References
spartex:
UK-V70V100NYJB12
rubix:
230A3783
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V70V100NYJB12 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
SINGLE HOLE FIXING SWIVEL CASTOR 100MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.89
excl. VAT
/
Each
£
13.07
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE HTH 75X40/20-40K ROLLERS
SPARTEX V32V125POPP02 BRAKED SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL P
JACKING UNIT SIDE WINDING 300MM NYLON
HIGH TEMP ORANGE EPOXY RESIN FIXED PLATE 100MM 15
POLYURETHANE FIXED PLATE 200MM 1100KG
SPARTEX V42Q200BNJB12 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
SPARTEX V822NYB SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
BLICKLE WHEEL VE125/12R
SPARTEX V72V125TRJB12 BRAKED CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V51Q125EAPJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V40Q125SRRP04 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V529PNB FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL ROLLER BEA
SPARTEX V41Q080BNRP04 FIXED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
BLICKLE WHITENYLONWHEEL PO 60/12G
RUBBER SPEED SWIVEL PLATE 400MM 950KG