Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V80Q080GNJP04 STAINLESS SWIVEL CASTOR 80MM RUBBER TYRED WHEEL
SPARTEX V80Q080GNJP04 STAINLESS SWIVEL CASTOR 80MM RUBBER TYRED WHEEL
Caster for transport Spartex
References
spartex:
UK-V80Q080GNJP04
rubix:
230A4102
Technical specifications
Load capacity
70
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX V80Q080GNJP04 STAINLESS SWIVEL CASTOR 80MM RUBBER TYRED WHEEL
STAINLESS STEEL PLATE FIXING SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
70
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.72
excl. VAT
/
Each
£
32.06
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V40Q200SRRP05 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V50Q160NYJP05 SWIVEL CASTOR 160MM NYLON WHEEL
POLYURETHANE SWIVEL PLATE 150MM 1150KG
POLYURETHANE SWIVEL PLATE BRAKE 200MM 1000KG
SPARTEX V40Q200BNJB12 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V80Q100GNJB12 STAINLESS SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V51Q125ARJP05 FIXED CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX VSL100PTJP05SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
RUBBER SWIVEL CASTOR BRAKE 80MM 150KG
SPARTEX 28302HB HIGH TEMPERATURE STAINLESS CASTOR 80MM THERMOPLASTIC W
SPRUNG LOADED POLYURETHANE SWIVEL PLATE 150MM
SPARTEX V40Q125BLRP04 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V51A160ARJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V40Q100BNRB12 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX VSH200PTJP06 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL