Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VFH125PTJP06 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VFH125PTJP06 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
Caster for transport Spartex
References
spartex:
UK-VFH125PTJP06
rubix:
230A4312
Technical specifications
Load capacity
450
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX VFH125PTJP06 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
PLATE FIXING FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
450
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.42
excl. VAT
/
Each
£
103.70
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V82Q100PNPP04 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
SPARTEX VSL150NPJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
BLICKLE L-POEV-125G-FI-FA PRESSED STEEL SWIVEL CASTOR
BLICKLE CASTOR 50MM LRATPA50KFIFK
SPARTEX VSL125PTJP05SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V50Q100NYJP05 SWIVEL CASTOR 100MM NYLON WHEEL
SPARTEX V522RNBSWB BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLE
SPARTEX V629RNB FIXED CASTOR 150MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX V41Q100BLRP04 FIXED CASTOR 100MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX 2VSH100ARJP06 TWINWHEEL SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V32V050TRPP01 BRAKED SWIVELCASTOR 50MM THERMOPLASTIC RUBBER TY
SPARTEX 2VFH125PTJP06 TWINWHEEL FIXED CASTOR 125MM POLYURETHANE TYRED
BLICKLE 279844 CASTOR H/DUTY SWIVEL & BRAKE
SPARTEX V30V050POPP01 SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PLAIN BOR
SPARTEX V42Q100NYRB12 BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BE