SPARTEX V72V100PNJB12 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL BAL
Braked castor
See technical informationReferences
Spartex:UK-V72V100PNJB12
Rubix:230A3821
Product details : SPARTEX V72V100PNJB12 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL BAL
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR
125MM POLYURETHANE TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 150 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 13.28 excl. VAT
/ Each
£ 15.94 incl. VAT
- Usually arrives within 14 working days

