SPARTEX VSH250ARJP06SWB BRAKED SWIVEL CASTOR 250MM RUBBER TYRED WHEEL
Braked swivel castor
See technical informationReferences
Spartex:UK-VSH250ARJP06SWB
Rubix:230A4301
Product details : SPARTEX VSH250ARJP06SWB BRAKED SWIVEL CASTOR 250MM RUBBER TYRED WHEEL
PLATE FIXING BRAKED SWIVEL CASTOR
250MM RUBBER TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 550 kg |
|---|---|
| Wheel diameter | 250 mm |
Show UNSPSC/ECL@SS
£ 274.13 excl. VAT
/ Each
£ 328.96 incl. VAT
- Usually arrives within 14 working days

