Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V80Q125GNJP04 STAINLESS SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX V80Q125GNJP04 STAINLESS SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
Caster for transport Spartex
References
spartex:
UK-V80Q125GNJP04
rubix:
230A4122
Technical specifications
Load capacity
160
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V80Q125GNJP04 STAINLESS SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
STAINLESS STEEL PLATE FIXING SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
160
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.73
excl. VAT
/
Each
£
36.88
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V41Q080GNRP04 FIXED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
BLICKLE LS-GTH 250K-RI4 BLICKLE-392530
SPARTEX V82Q200NYRP05 STAINLESS BRAKED CASTOR 200MM NYLON WHEEL ROLLER
SPARTEX VSL100APJP05-DL DIRECTIONAL LOCK CASTOR 100MM POLYURETHANE TYR
BLICKLE 757431 FSTH 7-X20/20 12K GUIDE ROLLER
SPARTEX V629PNB FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL ROLLER BEA
SPARTEX V40Q080BNRP04 SWIVEL CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX V529RNB FIXED CASTOR 125MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX V52Q100NYJP05 BRAKED CASTOR 100MM NYLON WHEEL
SPARTEX V40Q200NYRB12 SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
SPARTEX V42Q200BNJB12 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
SPARTEX V961RN SWIVEL CASTOR 50MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX V30V050TRPB10 SWIVEL CASTOR 50MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V40Q125NYRP04 SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BEARING
SPARTEX V52Q200ARJP05 BRAKED CASTOR 200MM RUBBER TYRED WHEEL