Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V80Q080NYRP04 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL ROLLER
SPARTEX V80Q080NYRP04 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL ROLLER
Caster for transport Spartex
References
spartex:
UK-V80Q080NYRP04
rubix:
230A4106
Technical specifications
Load capacity
150
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX V80Q080NYRP04 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL ROLLER
STAINLESS STEEL PLATE FIXING SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.96
excl. VAT
/
Each
£
35.95
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V52Q100NPJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
BLICKLE WHEEL V 125/15R
BLICKLE TPA75/8G 75X25MM RUBBER TREAD WHEEL
BLICKLE 250MM FIXED CASTOR BS-VLE252K
BLICKLE LE-POEV 200R-FI-SG SWIVEL CASTOR
SPARTEX VFH250ARJP06 FIXED CASTOR 250MM RUBBER TYRED WHEEL BALL BEARIN
SPARTEX VSL200PTJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSL100APJP05-DL DIRECTIONAL LOCK CASTOR 100MM POLYURETHANE TYR
SPARTEX V52Q100APJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
BLICKLE WHEEL 200X50 POEV-200/25K
SPARTEX V50Q160ARJP05 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX V40Q160SRRB12 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V52Q200ARJP05 BRAKED CASTOR 200MM RUBBER TYRED WHEEL
SPARTEX V622PNB SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL ROLLER BE
BLICKLE 125MMSWVLBRKDCASTOR LKX-POTH 125KD-3-FI