Stainless steel swivel castor, with top plate fitting, with brake system 'stop-fix' Nylon wheel
Load capacity | 250 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 37 mm |
Bracket: LEX series
Wheel: PO series
Logistic Weight | 528 g |
---|---|
Load capacity | 250 kg |
Wheel diameter | 100 mm |
Wheel width | 37 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyamide |
Min. temperature | -25 °C |
Max. temperature | 80 °C |
Total height | 125 mm |
Type of bearing | Plain bore |
Running sole / tire colour | Beige |
Plate width | 85 mm |
Plate length | 100 mm |
125 mm | |
37 mm |
Usually arrives within 14 working days