Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V52A125ARJP05 BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BA
SPARTEX V52A125ARJP05 BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BA
Caster for transport Spartex
References
spartex:
UK-V52A125ARJP05
rubix:
230A4087
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V52A125ARJP05 BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BA
PLATE FIXING BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.24
excl. VAT
/
Each
£
79.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE LK-POW125K-3-FK CASTOR
NYLON SWIVEL BRAKE CASTOR 80MM 250KG
SPARTEX V72V075PNJP04 BRAKED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
SPARTEX 28310HD HIGH TEMPERATURE STAINLESS CASTOR 125MM THERMOPLASTIC
HIGH TEMP WHEEL SWIVEL PLATE 100MM 180KG AT 280C
SPARTEX V51Q200NPJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL
BLICKLE WHITENYLONWHEEL PO 60/12G
BLICKLE 150MM CASTOR L-ALST-150K-FI
SPARTEX V71V100BNJP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX 28209 HIGH TEMPERATURE STAINLESS FIXED 125MM THERMOPLASTIC WHE
BLICKLE 200MM FIXED CASTOR BH-ALTH200K
SPARTEX V50Q125APJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
POLYURETHANE BRAKED PLATE 125MM 300KG
AVO 260MM FIXED CASTOR V91A260SPRP07
POLYURETHANE SWIVEL PLATE BRAKE 150MM 750KG