Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V72V075PNJP04 BRAKED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V72V075PNJP04 BRAKED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
Caster for transport Spartex
References
spartex:
UK-V72V075PNJP04
rubix:
230A3814
Technical specifications
Load capacity
100
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX V72V075PNJP04 BRAKED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
PLATE FIXING BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.46
excl. VAT
/
Each
£
12.55
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V81Q125NYPP04 STAINLESS FIXED CASTOR 125MM NYLON WHEEL PLAIN B
SPARTEX V42Q200PNRB12 BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED WH
SPARTEX V51A100PTJP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSLF125APJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V42Q080PNRP04 BRAKED SWIVEL CASTOR 80MM POLYURETHANE TYRED WHE
SPARTEX V429NYB FIXED CASTOR 100MM NYLON WHEEL ROLLER BEARING
SPARTEX V81Q080NYRP04 STAINLESS FIXED CASTOR 80MM NYLON WHEEL ROLLER B
SPARTEX V622PNB SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL ROLLER BE
SPEED RUBBER FIXED PLATE 250MM 550KG
SPARTEX V40Q160SRRP05 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V51Q125ARJP05 FIXED CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX V50Q160PTJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V52Q160APJP05 BRAKED CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX 28102FR HIGH TEMPERATURE STAINLESS BRAKED 80MM THERMOPLASTIC W
JACKING UNIT SIDE WINDING 200MM NYLON