Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V71V100BNJP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V71V100BNJP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
Caster for transport Spartex
References
spartex:
UK-V71V100BNJP04
rubix:
230A3801
Technical specifications
Load capacity
120
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V71V100BNJP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
PLATE FIXING FIXED CASTOR 125MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
120
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.07
excl. VAT
/
Each
£
13.28
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
KEYSTONE AVO 125MM POLYURETHANE TYRED SWIVEL CASTOR WITH BRAKE
KEYSTONE AVO 85MM SWIVEL CASTOR
SPRUNG LOADED ERGONOMIC POLYURETHANE FIXED PLATE
SPARTEX VSH200NYJHDP06SWB BRAKED SWIVEL CASTOR 200MM NYLON WHEEL BALL
SPARTEX VFH100NYJHDP06 FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
RUBBER SWIVEL PLATE 80MM 150KG
BLICKLE STEELHDSWIVELCASTOR BLICKLE-LS-GTH202K-RI2
BLICKLE BH-ALTH-150K CASTOR
SPARTEX V80Q080PNPP04 STAINLESS SWIVEL CASTOR 80MM POLYURETHANE TYRED
SPARTEX V41Q200BLRP05 FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL RO
RUBBER FIXED PLATE 150MM 400KG
SPARTEX V82Q080PNRP04 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
SPARTEX V288NY FIXED CASTOR 65MM NYLON WHEEL PLAIN BORE
RUBBER BRAKED PLATE 100MM 200KG
SPARTEX V42Q160BNJB12 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA