Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 28306HBFR HIGH TEMPERATURE STAINLESS BRAKED 100MM THERMOPLASTI
SPARTEX 28306HBFR HIGH TEMPERATURE STAINLESS BRAKED 100MM THERMOPLASTI
Caster for transport Spartex
References
spartex:
UK-28306HBFR
rubix:
230A4389
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX 28306HBFR HIGH TEMPERATURE STAINLESS BRAKED 100MM THERMOPLASTI
HIGH TEMPERATURE STAINLESS STEEL PLATE FIXING BRAKED SWIVEL CASTOR 100MM THERMOPLASTIC WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.61
excl. VAT
/
Each
£
87.13
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 28102FR HIGH TEMPERATURE STAINLESS BRAKED 80MM THERMOPLASTIC W
SPARTEX V40Q200SRRP05 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
SPARTEX 2VSH200APJP06 TWINWHEEL SWIVEL CASTOR 200MM POLYURETHANE TYRED
BLICKLE CASTOR W/BRAKE LEX-PO200GFI
BLICKLE BH-ALTH-150K CASTOR
BLICKLE BLICKLE-SPO 250/25K NYLON HEAVY DUTY WHEEL
BLICKLE LE-PO 100KA STEEL SWIVEL CASTOR NYLON WHEELS
SPARTEX V40Q160PNRB12 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL ROL
RUBBER BRAKED PLATE 125MM 250KG
NYLON SWIVEL PLATE 150MM 2500KG
SPARTEX VSLF150NPJP05 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V261NYBR BRAKED SWIVEL CASTOR 65MM NYLON WHEEL PLAIN BORE
BLICKLEBPPN100G WHEEL
POLYURETHANE SWIVEL PLATE 300MM 2200KG
SPARTEX V30V125POPB12 SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL PLAIN BO