SPARTEX V71V125PNJP04 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
Fixed castor
See technical informationReferences
Spartex:UK-V71V125PNJP04
Rubix:230A3807
Product details : SPARTEX V71V125PNJP04 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
PLATE FIXING FIXED CASTOR
100MM POLYURETHANE TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 170 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 12.34 excl. VAT
/ Each
£ 14.81 incl. VAT
- Usually arrives within 14 working days

