SPARTEX V72V075BNJP04 BRAKED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
Caster for transport Spartex
See technical informationReferences
Spartex:UK-V72V075BNJP04
Rubix:230A3810
Product details : SPARTEX V72V075BNJP04 BRAKED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
PLATE FIXING BRAKED SWIVEL CASTOR
100MM RUBBER TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 100 kg |
|---|---|
| Wheel diameter | 75 mm |
Show UNSPSC/ECL@SS
£ 13.45 excl. VAT
/ Each
£ 16.14 incl. VAT
- Usually arrives within 14 working days

