Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V82Q100NYRP04 STAINLESS BRAKED CASTOR 100MM NYLON WHEEL ROLLER
SPARTEX V82Q100NYRP04 STAINLESS BRAKED CASTOR 100MM NYLON WHEEL ROLLER
Caster for transport Spartex
References
spartex:
UK-V82Q100NYRP04
rubix:
230A4174
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V82Q100NYRP04 STAINLESS BRAKED CASTOR 100MM NYLON WHEEL ROLLER
STAINLESS STEEL PLATE FIXING BRAKED SWIVEL CASTOR 80MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.38
excl. VAT
/
Each
£
61.66
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V71V075PNJP04 FIXED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
NYLON SWIVEL PLATE BRAKED 100MM 250KG
BLICKLE B-ALTH-100K-AS CASTOR WHEEL ASSEMBLY
SPARTEX V82Q080GNJB12 STAINLESS BRAKED CASTOR 80MM RUBBER TYRED WHEEL
SPARTEX 28809 HIGH TEMPERATURE FIXED CASTOR 125MM THERMOPLASTIC WHEEL
SPARTEX VSL125NPJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V388RN FIXED CASTOR 75MM RUBBER TYRED WHEEL PLAIN BORE
NYLON FIXED PLATE 200MM 3000KG
SPARTEX VSL125APJP05-DL DIRECTIONAL LOCK CASTOR 125MM POLYURETHANE TYR
SPARTEX V51Q160ARJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX VSL100APJP05SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX V80Q160NYRP05 STAINLESS SWIVEL CASTOR 160MM NYLON WHEEL ROLLER
SPARTEX V70V125BNJP04 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V829PNB FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL ROLLER BEA
RUBBER SPEED SWIVEL PLATE 400MM 950KG