Heavy duty drive wheel, with hub keyway, with Blickle Extrathane® polyurethane tread, with cast iron wheel centre
Wheel diameter | 230 mm |
---|---|
Wheel width | 90 mm |
Tread:
Logistic Weight | 7382 g |
---|---|
Wheel diameter | 230 mm |
Wheel width | 90 mm |
Wheel housing/rim material | Cast Iron |
Running sole/tire material | Polyurethane |
Min. temperature | -30 °C |
Max. temperature | 70 °C |
Running sole / tire colour | Brown |
90 mm |
Usually arrives within 14 working days