Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V82Q100PNPP04 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
SPARTEX V82Q100PNPP04 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-V82Q100PNPP04
rubix:
230A4176
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V82Q100PNPP04 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
STAINLESS STEEL PLATE FIXING BRAKED SWIVEL CASTOR 80MM POLYURETHANE TYRED WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.22
excl. VAT
/
Each
£
49.46
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V81Q200NYRP05 STAINLESS FIXED CASTOR 200MM NYLON WHEEL ROLLER
SPEED RUBBER SWIVEL PLATE 250MM 550KG
SPARTEX V50Q125APJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V50Q250NYJP05 SWIVEL CASTOR 250MM NYLON WHEEL
LRXA-PO.50GEXV03 S/S LIGHT DTY SWVL CASTOR B/HOLE NYLON
SPARTEX V51Q200NPJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL
BLICKLE FIXED CASTOR LEXRPOEV100GFISG
SPARTEX V829RNB FIXED CASTOR 200MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX V51A160APJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL BALL
VARLEY 2V20A050NYPT10 50MM FURNITURE CASTOR 2V2A050NYPT10
SPARTEX V80Q125PNPB12 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
BLICKLE 200MM FIXED CASTOR BH-ALTH200K
BLICKLE LKX-POTH 125XK-1-FI ST/ST H/DUTY SWIVEL CASTOR 125MM BLK/WHT
SPARTEX V32V100TRPB12 BRAKED SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER
SPARTEX VSH100NYJHDP06 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING