JACKING UNIT SIDE WINDING 300MM NYLON


JACKING UNIT SIDE WINDING 300MM NYLON

References
bil castors & wheels:JAZHD300NYBJ
rubix:377A4000
brand logo
brand logo
Technical specifications
Load capacity3000 kg
Wheel diameter300 mm

Product details : JACKING UNIT SIDE WINDING 300MM NYLON


Fabricated Steel Zinc Plated Jacking Unit Fitted With A Swivel Castor
Side Plate Fixing
300mm White Nylon Wheel
Ball Journal Bearings
Total Lifted Load Should Be Divided Over Just 2 Jacking Units
When Raised Beware Of Obstacles
Sudden Shock Could Result In The Inner Square Tube Bending Around Outer Tube
Do Not Overwind Handle, This Will Cause Gearbox Pin To Shear

Technical specifications


Attributes
Load capacity3000 kg
Wheel diameter300 mm
Show UNSPSC/ECL@SS
£ 1,522.52 excl. VAT
/ Each
£ 1,827.02 incl. VAT
  • Usually arrives within 14 working days