Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V361NYBR BRAKED SWIVEL CASTOR 75MM NYLON WHEEL PLAIN BORE
SPARTEX V361NYBR BRAKED SWIVEL CASTOR 75MM NYLON WHEEL PLAIN BORE
Caster for transport Spartex
References
spartex:
UK-V361NYBR
rubix:
230A3996
Technical specifications
Load capacity
170
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX V361NYBR BRAKED SWIVEL CASTOR 75MM NYLON WHEEL PLAIN BORE
PLATE FIXING BRAKED SWIVEL CASTOR 65MM NYLON WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
170
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.97
excl. VAT
/
Each
£
13.16
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 2VFH250PTJP06 TWINWHEEL FIXED CASTOR 250MM POLYURETHANE TYRED
POLYURETHANE SWIVEL PLATE BRAKE 150MM 1150KG
SPARTEX V72V125PNJP04 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
NYLON SWIVEL PLATE 125MM 300KG
SPARTEX V422PNBSWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX VSH250NYJHDP06 SWIVEL CASTOR 250MM NYLON WHEEL BALL BEARING
SPARTEX V622RNBSWB BRAKED SWIVEL CASTOR 150MM RUBBER TYRED WHEEL ROLLE
SPARTEX 2V32V075POPP01 TWINWHEEL BRAKED CASTOR 75MM POLYPROPYLENE WHEE
SPARTEX V30V075POPP01 SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PLAIN BOR
SPARTEX 2VSH100NPJP06 TWINWHEEL SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX V80Q125PNRB12 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V41Q200BNJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V50Q125APJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX VSL150NPJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
HIGH TEMP ORANGE EPOXY RESIGN SWIVEL BRAKED PLA