Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 28709FR HIGH TEMPERATURE BRAKED CASTOR 125MM THERMOPLASTIC WHE
SPARTEX 28709FR HIGH TEMPERATURE BRAKED CASTOR 125MM THERMOPLASTIC WHE
Caster for transport Spartex
References
spartex:
UK-28709FR
rubix:
230A4394
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX 28709FR HIGH TEMPERATURE BRAKED CASTOR 125MM THERMOPLASTIC WHE
HIGH TEMPERATURE SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 80MM THERMOPLASTIC WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.31
excl. VAT
/
Each
£
71.17
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 2V30V075POPB10 TWINWHEEL CASTOR 75MM POLYPROPYLENE WHEELS PLAI
BLICKLE PO150/20K NYLON WHEEL 150MMOD 50MMW 400KG 20MMBORE 60MMHUBW
SPARTEX V629RNB FIXED CASTOR 150MM RUBBER TYRED WHEEL ROLLER BEARING
BLICKLE POLY CASTOR + BRG FTH50X15/12-12K
SPARTEX VSL200PTJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
BLICKLE-P0175/20G NYLON WHEEL
SPARTEX V52A125ARJP05 BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BA
SPARTEX V41Q100BLRP04 FIXED CASTOR 100MM CUSHION RUBBER TYRED WHEEL RO
BLICKLE BLICKLE-SPO 200/20K NYLON H/DUTY WHEEL
POLYURETHANE SWIVEL CASTOR 100MM 250KG LOAD
SPRUNG LOADED ERGONOMIC POLYURETHANE FIXED PLATE
SPARTEX V82Q100GNJB12 STAINLESS BRAKED CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX 2VFH125NPJP06 TWINWHEEL FIXED CASTOR 125MM POLYURETHANE TYRED
BLICKLEBPPN100G WHEEL
NYLON SWIVEL PLATE BRAKE 200MM 3000KG