Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V72V125TRJP04 BRAKED CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V72V125TRJP04 BRAKED CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
Caster for transport Spartex
References
spartex:
UK-V72V125TRJP04
rubix:
230A3832
Technical specifications
Load capacity
120
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V72V125TRJP04 BRAKED CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
PLATE FIXING BRAKED SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
120
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.18
excl. VAT
/
Each
£
18.22
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V30V100POPP02 SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BO
SPARTEX V51Q100ARJP05 FIXED CASTOR 100MM RUBBER TYRED WHEEL
579425 B-ALST 200K
SPARTEX 28906GB HIGH TEMPERATURE CASTOR 100MM THERMOPLASTIC WHEEL PLAI
SPARTEX V50A100APJP04 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BAL
NYLON SWIVEL CASTOR BRAKE 125MM 300KG LOAD
SCENERY SKATE BLACK BODY RUBBER 100MM 450KG
SPARTEX VFH250PTJP06 FIXED CASTOR 250MM POLYURETHANE TYRED WHEEL BALL
757108 RTH 230X90/45-5 HEAVY DUTY DRIVE WHEEL
SPARTEX VSL150NPJP05SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
BLICKLE L-ALEV 125K-FI PRESSED STEEL SWIVEL CASTOR
NYLON FIXED PLATE 150MM 2500KG
SPARTEX V42Q160GNJP05 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA
BLICKLE 80MM GUIDE ROLLER RK-HTH-80X40/47X14-40-Z
BLICKLE B-ALTH-100K-AS CASTOR WHEEL ASSEMBLY