Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V30V100POPP02 SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BO
SPARTEX V30V100POPP02 SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BO
Caster for transport Spartex
References
spartex:
UK-V30V100POPP02
rubix:
230A3749
Technical specifications
Load capacity
80
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V30V100POPP02 SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BO
PLATE FIXING SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
80
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.74
excl. VAT
/
Each
£
9.29
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V70V125PNJB12 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V80Q080GNJP04 STAINLESS SWIVEL CASTOR 80MM RUBBER TYRED WHEEL
SPARTEX V51Q200PTJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX VSL150PTJP05SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
BLICKLE FIXED CASTOR BH-SPO 160K
SPARTEX V429NYB FIXED CASTOR 100MM NYLON WHEEL ROLLER BEARING
SPARTEX V40Q080NYRB12 SWIVEL CASTOR 80MM NYLON WHEEL ROLLER BEARING
POLYURETHANE SWIVEL PLATE 250MM 1400KG
BLICKLE LKR-ALST-100K-FI PRESSED STEEL SWIVEL CASTOR W/BRAKE
SPARTEX V52Q160ARJP05 BRAKED CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX V50Q100NYJP05 SWIVEL CASTOR 100MM NYLON WHEEL
SPARTEX V51Q250ARJP05 FIXED CASTOR 250MM RUBBER TYRED WHEEL
BLICKLE NYLON WHEEL POTH 100/8K
RUBBER BRAKED PLATE 125MM 250KG
BLICKLE WHEEL VPP200/20G