Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VFH250PTJP06 FIXED CASTOR 250MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VFH250PTJP06 FIXED CASTOR 250MM POLYURETHANE TYRED WHEEL BALL
Caster for transport Spartex
References
spartex:
UK-VFH250PTJP06
rubix:
230A4322
Technical specifications
Load capacity
800
kg
Wheel diameter
250
mm
Product details
Technical specifications
Product details : SPARTEX VFH250PTJP06 FIXED CASTOR 250MM POLYURETHANE TYRED WHEEL BALL
PLATE FIXING FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
800
kg
Wheel diameter
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
199.21
excl. VAT
/
Each
£
239.05
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 2V30V050POPB10 TWINWHEEL CASTOR 50MM POLYPROPYLENE WHEELS PLAI
SPARTEX VSL100NYJHDP05SWB BRAKED SWIVEL CASTOR 100MM NYLON WHEEL BALL
SPARTEX 28910GD HIGH TEMPERATURE CASTOR 125MM THERMOPLASTIC WHEEL PLAI
SPARTEX V71V125PNJP04 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V40Q200BNJB12 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V361RN SWIVEL CASTOR 75MM RUBBER TYRED WHEEL PLAIN BORE
BLICKLE 35MMLIGHTDUTY CASTOR LRA-VSTH 35K
SPARTEX V50Q125NYJP05 SWIVEL CASTOR 125MM NYLON WHEEL
BLICKLE 269662 PHN 102/15G WHEEL DIA 100MM WIDTH 38MM HUB LENGTH 45MM
BLICKLE L-PO 125G STEEL SWIVEL CASTOR 125MM X 40MM
SPARTEX V50Q160PTJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V629RNB FIXED CASTOR 150MM RUBBER TYRED WHEEL ROLLER BEARING
BLICKLEBPPN100G WHEEL
SPARTEX V72V125TRJB12 BRAKED CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
BLICKLE LKR-ALST-100K PRESSED STEEL SWIVEL CASTOR