Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V41Q125NYRP04 FIXED CASTOR 125MM NYLON WHEEL ROLLER BEARING
SPARTEX V41Q125NYRP04 FIXED CASTOR 125MM NYLON WHEEL ROLLER BEARING
Caster for transport Spartex
References
spartex:
UK-V41Q125NYRP04
rubix:
230A3908
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V41Q125NYRP04 FIXED CASTOR 125MM NYLON WHEEL ROLLER BEARING
PLATE FIXING FIXED CASTOR 100MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.11
excl. VAT
/
Each
£
12.13
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V988RN FIXED CASTOR 50MM RUBBER TYRED WHEEL PLAIN BORE
BLICKLESPO150/20K SAUCE TUB WHEELS
SPEED RUBBER SWIVEL PLATE 200MM 600KG
BLICKLE GUIDE ROLLER FSTH 125X30/25-15K
SPARTEX V40Q080NYRP04 SWIVEL CASTOR 80MM NYLON WHEEL ROLLER BEARING
SPARTEX 28706FR HIGH TEMPERATURE BRAKED CASTOR 100MM THERMOPLASTIC WHE
SPARTEX VSLF125NPJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V80Q125GNJB12 STAINLESS SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
BLICKLE BLICKLE-SPO 250/25K NYLON HEAVY DUTY WHEEL
SPARTEX V40Q100PNRP04 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL ROL
SPARTEX V50Q160APJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V40Q080BNRB12 SWIVEL CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX V80Q125GNJP04 STAINLESS SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
POLYURETHANE SWIVEL PLATE BRAKE 200MM 1000KG
RUBBER SWIVEL CASTOR 80MM 150KG