Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VFH200ARJP06 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARIN
SPARTEX VFH200ARJP06 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARIN
Caster for transport Spartex
References
spartex:
UK-VFH200ARJP06
rubix:
230A4316
Technical specifications
Load capacity
400
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX VFH200ARJP06 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARIN
PLATE FIXING FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
142.04
excl. VAT
/
Each
£
170.45
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V72V100BNJB12 BRAKED CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
BLICKLE CASTOR W/BRAKE LEX-PO200GFI
SPARTEX V42Q160GNJP05 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BA
LAG 82MM SWIVEL CASTOR
SPARTEX V42Q160SRRB12 BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED
NYLON FIXED PLATE 100MM 250KG
SPARTEX V72V100NYJB12 BRAKED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V42Q125SRRB12 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
POLYURETHANE SWIVEL PLATE 150MM 750KG
RUBBER BRAKED PLATE 100MM 200KG
RUBBER SWIVEL PLATE 150MM 400KG
SPARTEX V50Q125ARJP05 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE FI
SPARTEX V42Q080SRRP04 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
BLICKLE 746543 BX-POSI 100GSTAINLESS STEEL FIXED CASTOR