Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 28910GDFR HIGH TEMPERATURE BRAKED CASTOR 125MM THERMOPLASTIC W
SPARTEX 28910GDFR HIGH TEMPERATURE BRAKED CASTOR 125MM THERMOPLASTIC W
Caster for transport Spartex
References
spartex:
UK-28910GDFR
rubix:
230A4400
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX 28910GDFR HIGH TEMPERATURE BRAKED CASTOR 125MM THERMOPLASTIC W
HIGH TEMPERATURE SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 80MM THERMOPLASTIC WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.09
excl. VAT
/
Each
£
74.51
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSH125PTJP06SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V30V100POPB12 SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BO
BLICKLE 230532 L-POEV125K-FI CASTOR
SPARTEX VSL125NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 125MM NYLON W
SPARTEX V80Q100GNJB12 STAINLESS SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
BLICKLE 755274 FF160 TRUCK LOCK
SPARTEX V81Q125PNPP04 STAINLESS FIXED CASTOR 125MM POLYURETHANE TYRED
SPARTEX 28702 HIGH TEMPERATURE CASTOR 80MM THERMOPLASTIC WHEEL PLAIN B
SPARTEX V361NYBR BRAKED SWIVEL CASTOR 75MM NYLON WHEEL PLAIN BORE
SPARTEX V32V075POPP01 BRAKED SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PL
BLICKLE BX-PO 100G STAINLESS STEEL FIXED CASTOR 80X60 100MM WHEEL
SPARTEX VSL100APJP05-DL DIRECTIONAL LOCK CASTOR 100MM POLYURETHANE TYR
SPARTEX V71V075BNJP04 FIXED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARIN
SPARTEX VSLF150APJP05 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V72V125NYJP04 BRAKED CASTOR 125MM NYLON WHEEL BALL BEARING