Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V80Q125PNPP04 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V80Q125PNPP04 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-V80Q125PNPP04
rubix:
230A4128
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V80Q125PNPP04 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
STAINLESS STEEL PLATE FIXING SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.04
excl. VAT
/
Each
£
40.85
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V52Q125ARJP05 BRAKED CASTOR 125MM RUBBER TYRED WHEEL
BLICKLE TROLLEY WHEEL PO200/25K
BLICKLE LS-GTH 302K-ST CASTOR
SPARTEX V80Q200NYRP05 STAINLESS SWIVEL CASTOR 200MM NYLON WHEEL ROLLER
SPARTEX VSL150ARJP05 SWIVEL CASTOR 150MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V32V050TRPP01 BRAKED SWIVELCASTOR 50MM THERMOPLASTIC RUBBER TY
SPARTEX V70V125BNJB12 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
BLICKLE STEELHDSWIVELCASTOR BLICKLE-LS-GTH202K-RI2
SPARTEX V51Q200PTJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX 2VSH100PTJP06 TWINWHEEL SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX V51Q200ARJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL
SPARTEX 2VFH100NYJHDP06 TWINWHEEL FIXED CASTOR 100MM NYLON WHEELS BALL
BLICKLE BLICKLE-LE-PO-200G-FI 8 X 2 BLUE / WHITE NYLON CASTOR WITH SWI
BLICKLE CASTOR 50MM LRATPA50KFIFK
SPARTEX V42Q200SRRP05 BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED