BLICKLE LS-GTH 302K-ST CASTOR
Heavy duty welded steel swivel castor, heavy duty swivel head, with brake system 'stop-top', with directional lock Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with cast iron wheel centre
See technical informationReferences
Blickle:LS-GTH 302K-ST
Rubix:211A8965
Manufacturer :313163
EAN:4047526313166


Technical specifications
| Load capacity | 2400 kg |
|---|---|
| Wheel diameter | 300 mm |
| Wheel width | 80 mm |
Product details : BLICKLE LS-GTH 302K-ST CASTOR
Bracket: LS series
- particularly robust welded steel construction, zinc-plated, yellow-passivated, Cr6-free
- axial grooved ball bearing ISO 104 and tapered roller bearing ISO 355 in the swivel head
- bolted and secured welded central kingpin, extremely strong
- dust and splash-proof
- grease nipple
Wheel: GTH series
- tread: high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A, colour light brown, non-marking, non-staining
- wheel centre: rugged grey cast iron, with grease nipple from wheel Ø 150 mm, lacquered, colour silver
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
Technical specifications
Attributes
| Logistic Weight | 21140 g |
|---|---|
| Load capacity | 2400 kg |
| Wheel diameter | 300 mm |
| Wheel width | 80 mm |
| Wheel housing/rim material | cast iron |
| Running sole/tire material | polyurethane |
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
| Type of bearing | ball bearing |
| Running sole / tire colour | brown |
| Shore A Hardness | 92 Shore |
| Plate length | 175 mm |
| 355 mm | |
| 80 mm |
Show UNSPSC/ECL@SS
£ 590.96 excl. VAT
/ Each
£ 709.15 incl. VAT
- Usually arrives within 14 working days