BLICKLE STEELHDSWIVELCASTOR BLICKLE-LS-GTH202K-RI2


Heavy duty welded steel swivel castor, heavy duty swivel head Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with cast iron wheel centre

References
blickle:LS-GTH 202K-RI2
rubix:152A6465
manufacturer :312512
ean:4047526312510
brand logo
brand logo
Technical specifications
Load capacity1600 kg
Wheel diameter200 mm
Wheel width80 mm
See all Specifications

Product details : BLICKLE STEELHDSWIVELCASTOR BLICKLE-LS-GTH202K-RI2


Bracket: LS series

  • particularly robust welded steel construction, zinc-plated, yellow-passivated, Cr6-free
  • axial grooved ball bearing ISO 104 and tapered roller bearing ISO 355 in the swivel head
  • bolted and secured welded central kingpin, extremely strong
  • dust and splash-proof
  • grease nipple

Wheel: GTH series

  • tread: high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A, colour light brown, non-marking, non-staining
  • wheel centre: rugged grey cast iron, with grease nipple from wheel Ø 150 mm, lacquered, colour silver

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C

Technical specifications


Attributes
Logistic Weight13995 g
Load capacity1600 kg
Wheel diameter200 mm
Wheel width80 mm
Wheel housing/rim materialCast Iron
Running sole/tire materialPolyurethane
255 mm
80 mm
Show UNSPSC/ECL@SS
£ 376.80 excl. VAT
/ Each
£ 452.16 incl. VAT
  • Usually arrives within 14 working days