Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V70V125BNJB12 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V70V125BNJB12 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
Caster for transport Spartex
References
spartex:
UK-V70V125BNJB12
rubix:
230A3789
Technical specifications
Load capacity
140
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V70V125BNJB12 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
SINGLE HOLE FIXING SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
140
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.63
excl. VAT
/
Each
£
18.76
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 28906GBFR HIGH TEMPERATURE BRAKED CASTOR 100MM THERMOPLASTIC W
SPARTEX V81Q080PNPP04 STAINLESS FIXED CASTOR 80MM POLYURETHANE TYRED W
SPARTEX 28706 HIGH TEMPERATURE CASTOR 100MM THERMOPLASTIC WHEEL PLAIN
BLICKLE LKR-SPO 100G-FA 750593 SWIVEL CASTOR
BLICKLE LS-GTH 250K-RI4 BLICKLE-392530
BLICKLE L-PP 100G BLK SWIVEL CASTOR 100 DIA 125MM 80X60MM HC LC 160KG
SPARTEX V261RNBR SWIVEL CASTOR 65MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX VSLF100NPJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
BLICKLE 457945 LRA-TPA-100G-FI-GS10 SWIVEL BRAKE CASTOR W/M10 PIN
SPARTEX V50Q100APJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX 2V30V075POPP01 TWINWHEEL CASTOR 75MM POLYPROPYLENE WHEELS PLAI
SPARTEX V81Q125NYPP04 STAINLESS FIXED CASTOR 125MM NYLON WHEEL PLAIN B
SPARTEX VSH200NYJHDP06 SWIVEL CASTOR 200MM NYLON WHEEL BALL BEARING
SPARTEX V30V100POPP02 SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BO
SPARTEX V51Q200NYJP05 FIXED CASTOR 200MM NYLON WHEEL