Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V82Q125GNJP04 STAINLESS BRAKED CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX V82Q125GNJP04 STAINLESS BRAKED CASTOR 125MM RUBBER TYRED WHEEL
Caster for transport Spartex
References
spartex:
UK-V82Q125GNJP04
rubix:
230A4180
Technical specifications
Load capacity
160
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V82Q125GNJP04 STAINLESS BRAKED CASTOR 125MM RUBBER TYRED WHEEL
STAINLESS STEEL PLATE FIXING BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
160
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.46
excl. VAT
/
Each
£
44.95
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE LEX-POW 100XR-FI-FK SS CASTOR NYLON WHEEL & BRAKE 100X35
SPARTEX V361NYST M12X25MM THREAD FIXING SWIVEL CASTOR 75MM NYLON WHEEL
BLICKLE543538 80MM SWIVEL WHEEL BRAKED PLATE CASTOR
BLICKLE 42663 B-RD 182R PRESSED STEEL FIXED CASTOR, MEDIUM DUTY
SPARTEX V51Q250NYJP05 FIXED CASTOR 250MM NYLON WHEEL
SPARTEX V50Q160NPJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V40Q125BNRP04 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLER
POLYURETHANE SWIVEL PLATE BRAKE 250MM 1400KG
SPARTEX V42Q100GNRP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V82Q080PNPP04 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
BLICKLE 125MM HD NYLON WHEEL SPO125/20K
SPARTEX V41Q100BLRP04 FIXED CASTOR 100MM CUSHION RUBBER TYRED WHEEL RO
BLICKLE 150MM CASTOR L-ALST-150K-FI
SPARTEX VSH150NYJHDP06SWB BRAKED SWIVEL CASTOR 150MM NYLON WHEEL BALL
LAG 82MM SWIVEL CASTOR