Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V361NYST M12X25MM THREAD FIXING SWIVEL CASTOR 75MM NYLON WHEEL
SPARTEX V361NYST M12X25MM THREAD FIXING SWIVEL CASTOR 75MM NYLON WHEEL
Caster for transport Spartex
References
spartex:
UK-V361NYST
rubix:
230A3997
Technical specifications
Load capacity
170
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX V361NYST M12X25MM THREAD FIXING SWIVEL CASTOR 75MM NYLON WHEEL
M12X25MM THREAD FIXING SWIVEL CASTOR 75MM NYLON WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
170
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.13
excl. VAT
/
Each
£
16.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE SWIVEL WITH BREAKE LE-VPP-125G-FI
SPARTEX V30V100POPP02 SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BO
BLICKLE POEV 125/20K-SG HEAVY DUTY WHEEL
SPARTEX VSH200ARJP06SWB BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL
BLICKLE-57257 LS-GSPO 125K-ST
BLICKLE-FTH50X18/15-11K GUIDE ROLLER
SPARTEX V32V050POPB10 BRAKED SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PL
SPARTEX V51Q125NYJP05 FIXED CASTOR 125MM NYLON WHEEL
SPARTEX V51Q100ARJP05 FIXED CASTOR 100MM RUBBER TYRED WHEEL
BLICKLE105445 125 X 35MM BLACK NYLON CASTOR WHEEL
SPARTEX V30V075TRPP01 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX 2VSH150PTJP06 TWINWHEEL SWIVEL CASTOR 150MM POLYURETHANE TYRED
SPARTEX VSL125NYJHDP05SWB BRAKED SWIVEL CASTOR 125MM NYLON WHEEL BALL
HIGH TEMP ORANGE EPOXY RESIGN FIXED PLATE 100MM 1
SPARTEX VSL200APJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED