Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V82Q080PNPP04 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
SPARTEX V82Q080PNPP04 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-V82Q080PNPP04
rubix:
230A4165
Technical specifications
Load capacity
150
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX V82Q080PNPP04 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
STAINLESS STEEL PLATE FIXING BRAKED SWIVEL CASTOR 80MM POLYURETHANE TYRED WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.48
excl. VAT
/
Each
£
53.38
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSH150PTJP06 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
BLICKLE FSTH40X20/10-8K GUIDE ROLLER WHEEL
SPEED RUBBER SWIVEL PLATE 250MM 800KG
SPARTEX V50Q100APJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V50Q200NYJP05 SWIVEL CASTOR 200MM NYLON WHEEL
SPARTEX V51Q160NPJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL
KEYSTONE AVO 125MM POLYURETHANE TYRED SWIVEL CASTOR WITH BRAKE
SPARTEX VSL150ARJP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 150MM RUBBER TY
SPARTEX V40Q100SRRB12 SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL R
BLICKLE BLICKLE-LPA-POA-35G SWIVEL CASTOR 35MM
BLICKLE 321562 L-ALTH 200K-ST PRESSED STEEL SWIVEL CASTOR
SPARTEX VSH200PTJP06SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
BLICKLE-P0175/20G NYLON WHEEL
SPARTEX V50A160ARJP05 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
BLICKLE LX-PO 150XK-FI STAINLESS STEEL SWIVEL CASTOR