Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V50Q160APJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V50Q160APJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL
SWIVEL CASTOR
References
spartex:
UK-V50Q160APJP05
rubix:
245A7118
Technical specifications
Load capacity
550
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V50Q160APJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL
PLATE FIXING SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
550
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.13
excl. VAT
/
Each
£
72.16
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE VSTH-100X40/25-40K H/DUTY WHEEL 100MM
BLICKLE 125MM HD NYLON WHEEL SPO125/20K
SPARTEX V42Q100GNRB12 BRAKED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
BLICKLE STEELHDSWIVELCASTOR BLICKLE-LS-GTH202K-RI2
POLYURETHANE SWIVEL PLATE BRAKE 150MM 750KG
SPARTEX V71V075TRJP04 FIXED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WHE
SPARTEX V72V125BNJB12 BRAKED CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
RUBBER SWIVEL CASTOR 80MM 150KG
SPARTEX 2VFH200APJP06 TWINWHEEL FIXED CASTOR 200MM POLYURETHANE TYRED
SPRUNG LOADED RUBBER FIXED PLATE 200MM 200KG
BLICKLE L-POEV-125G-FI-FA PRESSED STEEL SWIVEL CASTOR
HIGH TEMPERATURE EPOXY RESIN NEW STYLE 160KG 100MM
SPARTEX V70V075BNJB12 SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE 279844 CASTOR H/DUTY SWIVEL & BRAKE
SCENERY SKATE BLACK BODY RUBBER 80MM 330KG