Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q200BNJB12 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
SPARTEX V42Q200BNJB12 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
Caster for transport Spartex
References
spartex:
UK-V42Q200BNJB12
rubix:
230A3973
Technical specifications
Load capacity
300
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V42Q200BNJB12 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 80MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.10
excl. VAT
/
Each
£
57.72
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V51Q100ARJP05 FIXED CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V51Q125NYJP05 FIXED CASTOR 125MM NYLON WHEEL
RUBBER SPEED SWIVEL PLATE BRAKE 300MM 850KG
SPARTEX V80Q100PNPP04 STAINLESS SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX VSL100NPJP05SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX V52A160APJP05 BRAKED SWIVEL CASTOR 160MM POLYURETHANE TYRED WH
SPARTEX V80Q125NYPB12 STAINLESS SWIVEL CASTOR 125MM NYLON WHEEL PLAIN
SPARTEX V50Q160PTJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL
RUBBER SPEED SWIVEL PLATE 250MM 450KG
SPARTEX 28702 HIGH TEMPERATURE CASTOR 80MM THERMOPLASTIC WHEEL PLAIN B
SPARTEX 28106 HIGH TEMPERATURE STAINLESS CASTOR 100MM THERMOPLASTIC WH
SPARTEX V82Q080GNJB12 STAINLESS BRAKED CASTOR 80MM RUBBER TYRED WHEEL
SPARTEX 2V30V050POPB10 TWINWHEEL CASTOR 50MM POLYPROPYLENE WHEELS PLAI
SPARTEX V72V075BNJB12 BRAKED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX 28702FR HIGH TEMPERATURE BRAKED CASTOR 80MM THERMOPLASTIC WHEE