Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V82Q160GNJP05 STAINLESS BRAKED CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX V82Q160GNJP05 STAINLESS BRAKED CASTOR 160MM RUBBER TYRED WHEEL
Caster for transport Spartex
References
spartex:
UK-V82Q160GNJP05
rubix:
230A4189
Technical specifications
Load capacity
200
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V82Q160GNJP05 STAINLESS BRAKED CASTOR 160MM RUBBER TYRED WHEEL
STAINLESS STEEL PLATE FIXING BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.77
excl. VAT
/
Each
£
95.72
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V40Q080BLRP04 SWIVEL CASTOR 80MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V261RN SWIVEL CASTOR 65MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX 28109 HIGH TEMPERATURE STAINLESS CASTOR 125MM THERMOPLASTIC WH
BLICKLE 250MM STEEL CASTOR LS-GTH-252K-RI2
BLICKLE L-PO-80R-FI BRAKED SWIVEL CASTOR
RUBBER SPEED SWIVEL PLATE 250MM 450KG 377A3984
BLICKLE 40MMSWIVBRKDCASTOR LKR-SPO-100K-FI
SPARTEX 2VFH250ARJP06 TWINWHEEL FIXED CASTOR 250MM RUBBER TYRED WHEELS
SPARTEX V41Q100SRRP04 FIXED CASTOR 100MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V32V075POPP01 BRAKED SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PL
SPARTEX V82Q080GNJP04 STAINLESS BRAKED CASTOR 80MM RUBBER TYRED WHEEL
SPARTEX V51Q160APJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX VSL100NYJHDP05SWB BRAKED SWIVEL CASTOR 100MM NYLON WHEEL BALL
BLICKLE-LK-POEV-100R-1 CASTOR
BLICKLE 757431 FSTH 7-X20/20 12K GUIDE ROLLER