Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V32V075POPP01 BRAKED SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PL
SPARTEX V32V075POPP01 BRAKED SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PL
Caster for transport Spartex
References
spartex:
UK-V32V075POPP01
rubix:
230A3761
Technical specifications
Load capacity
70
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX V32V075POPP01 BRAKED SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PL
PLATE FIXING BRAKED SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
70
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.97
excl. VAT
/
Each
£
5.96
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 2V30V050POPP01 TWINWHEEL CASTOR 50MM POLYPROPYLENE WHEELS PLAI
POLYURETHANE SWIVEL BRAKE CASTOR 80MM 210KG
BLICKLE 80MM GUIDE ROLLER RK-HTH-80X54/47X14-54-Z
BLICKLE CASTOR 150MM LKX-SPO-150XK-FI
SPARTEX V429NYB FIXED CASTOR 100MM NYLON WHEEL ROLLER BEARING
BLICKLE 250MMSWIVBRAKCASTOR LS-GTH252K-ST
SPARTEX 2VSH150ARJP06 TWINWHEEL SWIVEL CASTOR 150MM RUBBER TYRED WHEEL
SPARTEX V70V100NYJB12 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX 28109FR HIGH TEMPERATURE STAINLESS BRAKED 125MM THERMOPLASTIC
SPARTEX V261RNBR SWIVEL CASTOR 65MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX V81Q160GNJP05 STAINLESS FIXED CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX V40Q160BNJP05 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
JACKING UNIT SIDE WINDING 250MM NYLON
SPARTEX V50A200ARJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX 2VFH100NPJP06 TWINWHEEL FIXED CASTOR 100MM POLYURETHANE TYRED