Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q200PNRP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL ROL
SPARTEX V40Q200PNRP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL ROL
Caster for transport Spartex
References
spartex:
UK-V40Q200PNRP05
rubix:
230A3890
Technical specifications
Load capacity
400
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V40Q200PNRP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL ROL
PLATE FIXING SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.78
excl. VAT
/
Each
£
41.74
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V41Q100SRRP04 FIXED CASTOR 100MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V50Q250ARJP05 SWIVEL CASTOR 250MM RUBBER TYRED WHEEL
BLICKLE SWL CASTOR C/W BRAKE LEX-PO 100G-FI
BLICKLE 230532 L-POEV125K-FI CASTOR
BLICKLE SWIVEL CASTOR LS-SPO 200K-ST
BLICKLE LE-PPN-100G SWIVEL CASTOR WITH TOP PLATE
SPARTEX VSLF100ARJP05 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
FIXED CASTOR. PLATE FIXING. 125MM GREY RUBBER TYRED WHEEL
BLICKLE SWIVELCASTOR+BRAKE LKDB-PUA-50G-RA
SPARTEX VSLF200ARJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V422NYB SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
RUBBER SPEED SWIVEL PLATE 250MM 450KG
BLICKLE SWIVEL CASTOR LS-SPO127K
NYLON SWIVEL PLATE 100MM 250KG
SPARTEX V40Q100SRRP04 SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL R