SPARTEX V70V125NYJB12 SWIVEL CASTOR 125MM NYLON WHEEL BALL BEARING
Caster for transport Spartex
See technical informationReferences
Spartex:UK-V70V125NYJB12
Rubix:230A3791
Product details : SPARTEX V70V125NYJB12 SWIVEL CASTOR 125MM NYLON WHEEL BALL BEARING
SINGLE HOLE FIXING SWIVEL CASTOR
100MM NYLON WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 170 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 13.14 excl. VAT
/ Each
£ 15.77 incl. VAT
- Usually arrives within 14 working days

