Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VFH150APJP06 TWINWHEEL FIXED CASTOR 150MM POLYURETHANE TYRED
SPARTEX 2VFH150APJP06 TWINWHEEL FIXED CASTOR 150MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-2VFH150APJP06
rubix:
230A4366
Technical specifications
Load capacity
700
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : SPARTEX 2VFH150APJP06 TWINWHEEL FIXED CASTOR 150MM POLYURETHANE TYRED
TWINWHEEL PLATE FIXING FIXED CASTOR 125MM POLYURETHANE TYRED WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
700
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
279.28
excl. VAT
/
Each
£
335.14
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V70V075TRJP04 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V622PNBSWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL
BLICKLE SWIVEL CASTOR LKX-SPO-150G
NYLON SWIVEL PLATE BRAKE 300MM 3000KG
RUBBER SPEED SWIVEL PLATE 250MM 450KG 377A3984
VARLEY 50MM SWIVEL CASTOR V95A050NYPT12
STAINLESS NYLON FIXED PLATE 150MM 800KG
BLICKLE BKX-POTH125KAD-3 FIXED CASTOR BKX-POTH 125KAD-3
SPARTEX 28102FR HIGH TEMPERATURE STAINLESS BRAKED 80MM THERMOPLASTIC W
BLICKLESPO150/20K SAUCE TUB WHEELS
BLICKLE BRAKED SWIVEL CASTOR BK-SPO-125K-1
SPARTEX V81Q160NYRP05 STAINLESS FIXED CASTOR 160MM NYLON WHEEL ROLLER
SPARTEX V40Q100BNRB12 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V52Q200ARJP05 BRAKED CASTOR 200MM RUBBER TYRED WHEEL
POLYURETHANE SWIVEL BRAKE CASTOR 80MM 210KG